Motion
05206 SCOTCH-BRITE CUT & POLISH ROLL 2"X30' A MED

3M
05206 SCOTCH-BRITE CUT & POLISH ROLL 2"X30' A MED

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 2 in Wide , 30 ft Long
Mi Item #02713400
MFR #05206 SCOTCH-BRITE CUT & POLISH ROLL 2"X30' A MED
Price$174.11/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05206 SCOTCH-BRITE CUT & POLISH ROLL 2"X30' A MED

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 2 in Wide , 30 ft Long
Mi Item #02713400
MFR #05206 SCOTCH-BRITE CUT & POLISH ROLL 2"X30' A MED

Mfr description
05206 SCOTCH-BRITE CUT & POLISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Conformable and flexible for getting into hard-to-reach spots
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.11/rl

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    2 in
  • Roll Length
    30 ft
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Nylon
  • Color
    Beige
  • Grade
    Medium
  • Manufacturer Stock Number
    61500121712
  • Manufacturer Upc Number
    00048011052069
  • Number Of Pieces
    6
  • UPC_NO
    00048011052069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)