Motion
7100095034

3M
7100095034

Scotch-Brite™ Cut and Polish Roll, CP-RL, A/O Medium, 4 in x 30 ft, 3 per case
Mi Item #02713401
MFR #7100095034
Price$423.00/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100095034

Scotch-Brite™ Cut and Polish Roll, CP-RL, A/O Medium, 4 in x 30 ft, 3 per case
Mi Item #02713401
MFR #7100095034

Mfr description
05207 SCOTCH-BRITE CUT & POLISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Conformable and flexible for getting into hard-to-reach spots
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$423.00/rl

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    4.0000 in
  • Roll Length
    30 ft
  • Roll Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Medium
  • Manufacturer Stock Number
    61500027471
  • Manufacturer Upc Number
    00048011052076
  • UPC_NO
    00048011052076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)