Motion
05239 SCOTCH-BRITE SURFACE CONDITIONING BELT 2-3/4"X15-1/2"S SFN

3M
05239 SCOTCH-BRITE SURFACE CONDITIONING BELT 2-3/4"X15-1/2"S SFN

Scotch-Brite® Clean N Strip™ Non-Woven Surface Conditioning Belt - Silicon Carbide Material, 15-1/2 in Belt Length, 2-3/4 in Belt Width
MI ITEM #02713412
MFR #05239 SCOTCH-BRITE SURFACE CONDITIONING BELT 2-3/4"X15-1/2"S SFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05239 SCOTCH-BRITE SURFACE CONDITIONING BELT 2-3/4"X15-1/2"S SFN

Scotch-Brite® Clean N Strip™ Non-Woven Surface Conditioning Belt - Silicon Carbide Material, 15-1/2 in Belt Length, 2-3/4 in Belt Width
MI ITEM #02713412
MFR #05239 SCOTCH-BRITE SURFACE CONDITIONING BELT 2-3/4"X15-1/2"S SFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05239 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Belt Length
    15-1/2 in
  • Belt Width
    2-3/4 in
  • Grade
    Super Fine
  • UPC_NO
    00048011052397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text