Overview
Mfr description
05244 SCOTCH-BRITE CUT & POLISH WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
- Non-woven web construction helps resist premature loading, contributing to longer service life
- Good replacement for rubber bonded wheel
- Ideal for aggressive blending and finishing
Specifications
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- GradeCoarse
- Max Rpm2550 rpm
- Manufacturer Stock Number61500027307
- Manufacturer Upc Number00048011052441
- UPC_NO00048011052441
- Overall Diameter14 in
- Overall Width4 in
- ColorBeige
- Long DescriptionThe 05244 SCOTCH-BRITE CUT & POLISH WHEEL 14"X4"X8"7A CRS is a non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 14 in wheel diameter, 4 in wheel thickness, 8 in center hole diameter, and Coarse grade, designed for aggressive finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data