Motion
05255 SCOTCH-BRITE CUT & POLISH WHEEL 10"X1"X5"5A FIN

3M
05255 SCOTCH-BRITE CUT & POLISH WHEEL 10"X1"X5"5A FIN

Scotch-Brite® Clean N Strip™ Non-Woven or Deburring Wheel - 10.0000 in Wheel Dia., 3600 rpm, Aluminum Oxide Material, Fine Grade, 5.0000 in Arbor Dia.
Mi Item #02713419
MFR #05255 SCOTCH-BRITE CUT & POLISH WHEEL 10"X1"X5"5A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05255 SCOTCH-BRITE CUT & POLISH WHEEL 10"X1"X5"5A FIN

Scotch-Brite® Clean N Strip™ Non-Woven or Deburring Wheel - 10.0000 in Wheel Dia., 3600 rpm, Aluminum Oxide Material, Fine Grade, 5.0000 in Arbor Dia.
Mi Item #02713419
MFR #05255 SCOTCH-BRITE CUT & POLISH WHEEL 10"X1"X5"5A FIN

Mfr description
05255 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    10 in
  • Overall Width
    1 in
  • Wheel Diameter  
    10 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Fine
  • Long Description
    The 05255 SCOTCH-BRITE CUT & POLISH WHEEL 10"X1"X5"5A FIN is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 10 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Fine grade, ideal for blending and finishing.
  • Manufacturer Stock Number
    61500027414
  • Manufacturer Upc Number
    00048011052557
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • UPC_NO
    00048011052557
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)