Motion
7000046056 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"7S FIN

3M
7000046056 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 14 in x 4 in x 8 in, 1 per case
MI ITEM #02713425
MFR #7000046056 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"7S FIN
List Price$1,488.77/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046056 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 14 in x 4 in x 8 in, 1 per case
MI ITEM #02713425
MFR #7000046056 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"7S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,488.77/wh for your price

Overview

Mfr description
7000046056 SCOTCH-BRITE LIGHT DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    2550 rpm
  • Manufacturer Stock Number
    61500126448
  • Manufacturer Upc Number
    00048011052656
  • UPC_NO
    00048011052656
  • Long Description
    The 7000046056 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"7S FIN is a convolute non-woven deburring wheel with a Fine grade, 14 in wheel diameter, 4 in wheel thickness, and 8 in center hole diameter, designed for light deburring, edge blending, and surface finishing in metal fabrication and maintenance applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text