Motion
05285 SCOTCH-BRITE CUT & POLISH DISC 6"X1/2"A VFN

3M
05285 SCOTCH-BRITE CUT & POLISH DISC 6"X1/2"A VFN

Scotch-Brite™ Cut and Polish Disc, CP-DC, A/O Very Fine, 6 in x 1/2 in, 100 per case
Mi Item #02713435
MFR #05285 SCOTCH-BRITE CUT & POLISH DISC 6"X1/2"A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05285 SCOTCH-BRITE CUT & POLISH DISC 6"X1/2"A VFN

Scotch-Brite™ Cut and Polish Disc, CP-DC, A/O Very Fine, 6 in x 1/2 in, 100 per case
Mi Item #02713435
MFR #05285 SCOTCH-BRITE CUT & POLISH DISC 6"X1/2"A VFN

Mfr description
05285 SCOTCH-BRITE CUT & POLISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral delivers an aggressive cut with a polished surface
  • Durable non-woven web construction resists loading, prolonging service life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Beige
  • Disc Color
    Tan
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    61500026150
  • Manufacturer Upc Number
    00048011052854
  • Max Rpm
    4000 rpm
  • UPC_NO
    00048011052854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)