Motion
05314 SCOTCH-BRITE HIGH STRENGTH DISC 16"X1-1/4"A MED

3M
05314 SCOTCH-BRITE HIGH STRENGTH DISC 16"X1-1/4"A MED

Scotch-Brite™ High Strength Disc, HS-DC, A/O Medium, 16 in x 1-1/4 in, 10 per case
MI ITEM #02713448
MFR #05314 SCOTCH-BRITE HIGH STRENGTH DISC 16"X1-1/4"A MED
List Price$67.19/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05314 SCOTCH-BRITE HIGH STRENGTH DISC 16"X1-1/4"A MED

Scotch-Brite™ High Strength Disc, HS-DC, A/O Medium, 16 in x 1-1/4 in, 10 per case
MI ITEM #02713448
MFR #05314 SCOTCH-BRITE HIGH STRENGTH DISC 16"X1-1/4"A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.19/dc for your price

Overview

Mfr description
05314 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
  • Can be stacked to expand use or cover larger surface areas
  • Load resistance extends cut rate throughout the life of the disc
  • Tough, non-woven material allows heavy-duty use

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    1300 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1-1/4 in
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    61500026036
  • Manufacturer Upc Number
    00048011053141
  • UPC_NO
    00048011053141
  • Color
    Red
  • Manufacturer Package Quantity
    10
  • Overall Diameter
    16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text