Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05371 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X2"X2"5S FIN

Scotch-Brite® Clean N Strip™ Flap Brush - Silicon Carbide Abrasive Material, 2 in Center Hole Diameter, 3400 RPM Maximum RPM
MI ITEM #02713464
MFR #05371 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X2"X2"5S FIN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05371 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Brush Diameter
    6 in
  • Brush Width
    2 in
  • Center Hole Diameter
    2 in
  • Max Rpm
    3400 rpm
  • Manufacturer Stock Number
    61500019718
  • Manufacturer Upc Number
    00048011053714
  • UPC_NO
    00048011053714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text