Motion
05395 SCOTCH-BRITE METAL FINISHING WHEEL 8"X3"X3"5A MED

3M
05395 SCOTCH-BRITE METAL FINISHING WHEEL 8"X3"X3"5A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 9S Fine, 8 in x 3 in x 3 in, 1 per case
Mi Item #02713470
MFR #05395 SCOTCH-BRITE METAL FINISHING WHEEL 8"X3"X3"5A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05395 SCOTCH-BRITE METAL FINISHING WHEEL 8"X3"X3"5A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 9S Fine, 8 in x 3 in x 3 in, 1 per case
Mi Item #02713470
MFR #05395 SCOTCH-BRITE METAL FINISHING WHEEL 8"X3"X3"5A MED

Mfr description
05395 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Red
  • Grade
    Medium
  • Long Description
    The 05395 SCOTCH-BRITE METAL FINISHING WHEEL 8"X3"X3"5A MED is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 3 in wheel thickness, 3 in center hole diameter, and Medium grade, suitable for metal finishing.
  • Manufacturer Stock Number
    61500026978
  • Manufacturer Upc Number
    00048011053950
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011053950
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)