Motion
05398 SCOTCH-BRITE METAL FINISHING WHEEL 12"X1"X5"5A CRS

3M
05398 SCOTCH-BRITE METAL FINISHING WHEEL 12"X1"X5"5A CRS

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Coarse, 12 in x 1 in x 5 in, 1 per case
Mi Item #02713471
MFR #05398 SCOTCH-BRITE METAL FINISHING WHEEL 12"X1"X5"5A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05398 SCOTCH-BRITE METAL FINISHING WHEEL 12"X1"X5"5A CRS

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Coarse, 12 in x 1 in x 5 in, 1 per case
Mi Item #02713471
MFR #05398 SCOTCH-BRITE METAL FINISHING WHEEL 12"X1"X5"5A CRS

Mfr description
05398 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Coarse
  • Long Description
    The 05398 SCOTCH-BRITE METAL FINISHING WHEEL 12"X1"X5"5A CRS is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 12 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Coarse grade, designed for aggressive metal finishing and surface preparation.
  • Manufacturer Stock Number
    61500038056
  • Manufacturer Upc Number
    00048011053981
  • Material
    Aluminum Oxide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011053981
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)