Motion
05490 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/4"X1/4"3S FIN

3M
05490 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/4"X1/4"3S FIN

Scotch-Brite™ SST Unitized Wheel, 3 in x 1/4 in x 1/4 in 3S FIN, 40 per case
MI ITEM #02713494
MFR #05490 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/4"X1/4"3S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05490 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/4"X1/4"3S FIN

Scotch-Brite™ SST Unitized Wheel, 3 in x 1/4 in x 1/4 in 3S FIN, 40 per case
MI ITEM #02713494
MFR #05490 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/4"X1/4"3S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 05490 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/4"X1/4"3S FIN is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Fine grade, ideal for precision deburring and surface preparation.
  • Manufacturer Stock Number
    61500028164
  • Manufacturer Upc Number
    00048011054902
  • Material
    Silicon Carbide
  • Max Rpm
    14100 rpm
  • UPC_NO
    00048011054902
  • Wheel Type
    Unitized

Overview

Mfr description
05490 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought