Motion
05661 SCOTCH-BRITE HIGH RESOLUTION PC CLEANING BRUSH 4"X24"X1"6S SFN

3M
05661 SCOTCH-BRITE HIGH RESOLUTION PC CLEANING BRUSH 4"X24"X1"6S SFN

Scotch-Brite™ High Resolution PC Cleaning Brush, HR-PC, 6S Super Fine, 4 in x 24 in x 1 in, 1 per case
MI ITEM #02713519
MFR #05661 SCOTCH-BRITE HIGH RESOLUTION PC CLEANING BRUSH 4"X24"X1"6S SFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05661 SCOTCH-BRITE HIGH RESOLUTION PC CLEANING BRUSH 4"X24"X1"6S SFN

Scotch-Brite™ High Resolution PC Cleaning Brush, HR-PC, 6S Super Fine, 4 in x 24 in x 1 in, 1 per case
MI ITEM #02713519
MFR #05661 SCOTCH-BRITE HIGH RESOLUTION PC CLEANING BRUSH 4"X24"X1"6S SFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05661 SCOTCH-BRITE HIGH RESOLUTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a range of minerals and grades, so operators can choose the right brush for their unique project needs
  • An alternative solution to slurry or chemical cleaning processes, helping to minimize waste
  • Resin bonded for enhanced durability and longer service life, potentially minimizing replacement orders and costs
  • Open web is load resistant, helping to minimize debris build up and prolong abrasive service life
  • Open web is spongy and responsive, helping to maintain details of the workpiece

Specifications

  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
    4 in
  • Center Hole Diameter
    1 in
  • Width
    24 in
  • Max Rpm
    4000 rpm
  • Grade
    Super Fine
  • Density Rating
    Medium
  • Disc Color
    Gray
  • Manufacturer Package Quantity
    1
  • Weight
    5.488 lb
  • Manufacturer Stock Number
    61500031580
  • Manufacturer Upc Number
    00048011056616
  • UPC_NO
    00048011056616
  • Color
    Gray
  • Overall Diameter
    4 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text