Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05668 SCOTCH-BRITE SURFACE CONDITIONING DISC 36"XNH A MED

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 36 in Disc Dia, Aluminum Oxide, 800 RPM
MI ITEM #02713523
MFR #05668 SCOTCH-BRITE SURFACE CONDITIONING DISC 36"XNH A MED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05668 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    800 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Maroon
  • UPC_NO
    00048011056685
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text