Motion
05673 DISC PAD HOLDER 914 4"X1/8"X3/8"1/2-13 INTERNAL

3M
05673 DISC PAD HOLDER 914 4"X1/8"X3/8"1/2-13 INTERNAL

3M™ Disc Pad Holder 914, 4 in x 1/8 in x 3/8 in 1/2-13 internal, 1 per case
MI ITEM #02713525
MFR #05673 DISC PAD HOLDER 914 4"X1/8"X3/8"1/2-13 INTERNAL
Your Price$64.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05673 DISC PAD HOLDER 914 4"X1/8"X3/8"1/2-13 INTERNAL

3M™ Disc Pad Holder 914, 4 in x 1/8 in x 3/8 in 1/2-13 internal, 1 per case
MI ITEM #02713525
MFR #05673 DISC PAD HOLDER 914 4"X1/8"X3/8"1/2-13 INTERNAL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$64.52/each(List $67.77)

Overview

Mfr description
05673 DISC PAD HOLDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows quick and easy disc attachment and removal for multi-step processing
  • Options available for right angle grinders and random orbital sanders
  • Choose from solid or foam surfaces for custom sanding and grinding control
  • Available with or without built-in shanks

Specifications

  • Manufacturer Stock Number
    61500138443
  • Manufacturer Upc Number
    00048011056739
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought