Motion
05733 SCOTCH-BRITE CUT & POLISH ROLL 1"X30' A VFN

3M
05733 SCOTCH-BRITE CUT & POLISH ROLL 1"X30' A VFN

Scotch-Brite™ Cut and Polish Roll, 1 in x 30 ft A VFN, 12 per case
MI ITEM #02713536
MFR #05733 SCOTCH-BRITE CUT & POLISH ROLL 1"X30' A VFN
List Price$107.77/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05733 SCOTCH-BRITE CUT & POLISH ROLL 1"X30' A VFN

Scotch-Brite™ Cut and Polish Roll, 1 in x 30 ft A VFN, 12 per case
MI ITEM #02713536
MFR #05733 SCOTCH-BRITE CUT & POLISH ROLL 1"X30' A VFN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.77/rl for your price

Overview

Mfr description
05733 SCOTCH-BRITE CUT & POLISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Conformable and flexible for getting into hard-to-reach spots
  • Multiple widths fulfill a variety of surface conditioning needs
  • Can be cut to any length to fulfill an extensive variety of tasks by hand or fit to machines
  • Replaces leather or canvas straps for stropping and other bench applications
  • Extremely durable

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    30 ft
  • Overall Length
    30 ft
  • Overall Width
    1 in
  • Roll Width
    1 in
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500121720
  • Manufacturer Upc Number
    00048011057330
  • UPC_NO
    00048011057330
  • Color
    Beige

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text