Motion
05866 SCOTCH-BRITE CUT & POLISH DISC 4"X1/4"A MED

3M
05866 SCOTCH-BRITE CUT & POLISH DISC 4"X1/4"A MED

Scotch-Brite™ Cut and Polish Disc, CP-DC, A/O Medium, 4 in x 1/4 in, 150 per case
MI ITEM #02713540
MFR #05866 SCOTCH-BRITE CUT & POLISH DISC 4"X1/4"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05866 SCOTCH-BRITE CUT & POLISH DISC 4"X1/4"A MED

Scotch-Brite™ Cut and Polish Disc, CP-DC, A/O Medium, 4 in x 1/4 in, 150 per case
MI ITEM #02713540
MFR #05866 SCOTCH-BRITE CUT & POLISH DISC 4"X1/4"A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05866 SCOTCH-BRITE CUT & POLISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral delivers an aggressive cut with a polished surface
  • Durable non-woven web construction resists loading, prolonging service life of the disc
  • Ideal for aggressive blending and finishing
  • Versatile disc may be used on bench motor or straight shaft tool
  • Provides high cut-rate and low heat retention, allowing extended contact with the workpiece

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    6000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/4 in
  • Disc Color
    Tan
  • Manufacturer Stock Number
    61500034766
  • Manufacturer Upc Number
    00048011058665
  • UPC_NO
    00048011058665
  • Color
    Beige
  • Manufacturer Package Quantity
    150
  • Overall Diameter
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text