Motion
7100050520

3M
7100050520

Scotch-Brite® Clean N Strip™ Cut and Polish Flap Brush - Aluminum Oxide Abrasive Material, 0.2500 in Center Hole Diameter, 1/4 in Shank Size, 8500 rpm Maximum RPM
Mi Item #02713553
MFR #7100050520
Price$62.13/bh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100050520

Scotch-Brite® Clean N Strip™ Cut and Polish Flap Brush - Aluminum Oxide Abrasive Material, 0.2500 in Center Hole Diameter, 1/4 in Shank Size, 8500 rpm Maximum RPM
Mi Item #02713553
MFR #7100050520

Mfr description
05974 SCOTCH-BRITE CUT & POLISH FLAP
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.13/bh

Specifications

Dimensions

  • Brush Diameter
    3.0000 in
  • Brush Width
    1.7500 in
  • Center Hole Diameter
    0.2500 in
  • Shank Size
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    61500297611
  • Manufacturer Upc Number
    00048011059747
  • Max Rpm
    8500 rpm
  • UPC_NO
    00048011059747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)