Motion
07458 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH A CRS

3M
07458 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02713555
MFR #07458 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH A CRS
Price$2.36/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07458 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02713555
MFR #07458 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH A CRS

Mfr description
07458 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.36/dc

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning, Blending, Deburring, Refining
  • Attachment Method
    Hook & Loop
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500013034
  • Manufacturer Upc Number
    00048011074580
  • Material Application
    General Purpose Sanding, Paint Preparation, Light Deburring, Sanding, Finishing, Refining, Light Grinding, Coating Removal, Blending, Rust Removal, Intermediate Sanding
  • Max Rpm
    23000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011074580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)