Motion
07492 SCOTCH-BRITE SURFACE CONDITIONING DISC PAD HOLDER 924 4"X1/4"

3M
07492 SCOTCH-BRITE SURFACE CONDITIONING DISC PAD HOLDER 924 4"X1/4"

Scotch-Brite™ Surface Conditioning Disc Pad Holder 924, 4 in x 1/4 in, 5 per case
MI ITEM #02713558
MFR #07492 SCOTCH-BRITE SURFACE CONDITIONING DISC PAD HOLDER 924 4"X1/4"
Your Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07492 SCOTCH-BRITE SURFACE CONDITIONING DISC PAD HOLDER 924 4"X1/4"

Scotch-Brite™ Surface Conditioning Disc Pad Holder 924, 4 in x 1/4 in, 5 per case
MI ITEM #02713558
MFR #07492 SCOTCH-BRITE SURFACE CONDITIONING DISC PAD HOLDER 924 4"X1/4"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.93/each(List $21.42)

Overview

Mfr description
07492 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows quick and easy disc attachment and removal for multi-step processing
  • Options available for right angle grinders and random orbital sanders
  • Choose from solid or foam surfaces for custom sanding and grinding control
  • Available with or without built-in shanks

Specifications

  • Manufacturer Stock Number
    61500013182
  • Manufacturer Upc Number
    00048011074924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text