Motion
07494

3M
07494

Disc Backing Pad, Density Rating: Firm, Hook & Loop Mount, 1/4" Shank Diameter, 2" Pad Diameter (10-Pack)
Mi Item #02713559
MFR #07494
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07494

Disc Backing Pad, Density Rating: Firm, Hook & Loop Mount, 1/4" Shank Diameter, 2" Pad Diameter (10-Pack)
Mi Item #02713559
MFR #07494

Mfr description
07494 DISC PAD HOLDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Center pin back up pad connects center-hole Scotch-Brite™ Surface Conditioning Discs (sold separately) to power tools
  • Center pin is specially designed to not interfere with work surfaces, minimizing risk of scratching or gouging
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Details

  • Manufacturer Stock Number
    61500013166
  • Manufacturer Upc Number
    00048011074948
  • Mounting Type
    Hook & Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)