Motion
08767 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1-1/2"XNH S SFN

3M
08767 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1-1/2"XNH S SFN

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DR, SiC Super Fine, TR, 1-1/2 in, 200 per case
Mi Item #02713563
MFR #08767 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1-1/2"XNH S SFN
Price$2.25/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08767 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1-1/2"XNH S SFN

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DR, SiC Super Fine, TR, 1-1/2 in, 200 per case
Mi Item #02713563
MFR #08767 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1-1/2"XNH S SFN

Mfr description
08767 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.25/dc

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Color
    Gray
  • Disc Color
    Gray
  • Grade
    Super Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    61500037488
  • Manufacturer Upc Number
    00048011087672
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00048011087672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)