Motion
08855 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X18"S SFN

3M
08855 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X18"S SFN

Scotch-Brite™ Surface Conditioning Belt, SC-BS, SiC Super Fine, 1/2 in x 18 in, 20 per case
Mi Item #02713564
MFR #08855 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X18"S SFN
Price$14.03/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08855 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X18"S SFN

Scotch-Brite™ Surface Conditioning Belt, SC-BS, SiC Super Fine, 1/2 in x 18 in, 20 per case
Mi Item #02713564
MFR #08855 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X18"S SFN

Mfr description
08855 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.03/bt

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Gray
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500072675
  • Manufacturer Upc Number
    00048011088556
  • UPC_NO
    00048011088556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)