Motion
08883

3M
08883

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, 72 in Belt Length, 2 in Belt Width
Mi Item #02713571
MFR #08883
Price$77.68/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08883

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, 72 in Belt Length, 2 in Belt Width
Mi Item #02713571
MFR #08883

Mfr description
08883 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.68/bt

Specifications

Dimensions

  • Belt Length
    72 in
  • Belt Width
    2 in
  • Overall Length
    72 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500039088
  • Manufacturer Upc Number
    00048011088839
  • Product Types
    Rubberized Undercoat
  • UPC_NO
    00048011088839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)