Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08899 SCOTCH-BRITE GENERAL PURPOSE WHEEL 8"X2"X3"5A VFN

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - Grade: Very Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #02713585
MFR #08899 SCOTCH-BRITE GENERAL PURPOSE WHEEL 8"X2"X3"5A VFN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08899 SCOTCH-BRITE GENERAL PURPOSE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011088990
  • Long Description
    The 08899 SCOTCH-BRITE GENERAL PURPOSE WHEEL 8"X2"X3"5A VFN is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Very Fine grade, suitable for light finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text