Motion
7010308129

3M
7010308129

Uncut Sanding Roll - 40 Grit, Aluminum Oxide, 2 in Wide , 150 ft Long
Mi Item #02713591
MFR #7010308129
Price$481.13/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308129

Uncut Sanding Roll - 40 Grit, Aluminum Oxide, 2 in Wide , 150 ft Long
Mi Item #02713591
MFR #7010308129

Mfr description
08909 CLOTH PSA ROLL 348D 2"X50YD 40
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, X-weight cloth backing offers excellent durability in sanding applications
  • Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.13/rl

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Overall Length
    50 yd
  • Overall Width
    2 in
  • Roll Length
    150 ft
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    40
  • Grit Number
    40
  • Manufacturer Stock Number
    60440228454
  • Manufacturer Upc Number
    00048011089096
  • UPC_NO
    00048011089096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)