Motion
08925 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"3S FIN

3M
08925 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"3S FIN

Scotch-Brite™ SST Unitized Wheel, 6 in x 1/2 in x 1/2 in 3S FIN, 4 per case
MI ITEM #02713601
MFR #08925 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"3S FIN
List Price$80.17/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08925 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"3S FIN

Scotch-Brite™ SST Unitized Wheel, 6 in x 1/2 in x 1/2 in 3S FIN, 4 per case
MI ITEM #02713601
MFR #08925 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"3S FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.17/wh for your price

Overview

Mfr description
08925 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500122827
  • Manufacturer Upc Number
    00048011089256
  • UPC_NO
    00048011089256
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Color
    Gray
  • Long Description
    The 08925 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"3S FIN is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1/2 in center hole diameter, and Fine grade, designed for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text