Motion
08946 SCOTCH-BRITE CUT & POLISH WHEEL 6"X1/2"X1"7A FIN

3M
08946 SCOTCH-BRITE CUT & POLISH WHEEL 6"X1/2"X1"7A FIN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Fine, 6 in x 1/2 in x 1 in, 4 per case
Mi Item #02713611
MFR #08946 SCOTCH-BRITE CUT & POLISH WHEEL 6"X1/2"X1"7A FIN
Price$244.16/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08946 SCOTCH-BRITE CUT & POLISH WHEEL 6"X1/2"X1"7A FIN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Fine, 6 in x 1/2 in x 1 in, 4 per case
Mi Item #02713611
MFR #08946 SCOTCH-BRITE CUT & POLISH WHEEL 6"X1/2"X1"7A FIN

Mfr description
08946 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.16/wh

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Fine
  • Long Description
    The 08946 SCOTCH-BRITE CUT & POLISH WHEEL 6"X1/2"X1"7A FIN is a non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for blending and finishing.
  • Manufacturer Stock Number
    61500123346
  • Manufacturer Upc Number
    00048011089461
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011089461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)