Motion
08949 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X1"X2"5S VFN

3M
08949 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X1"X2"5S VFN

Scotch-Brite™ Finishing Flap Brush, 6 in x 1 in x 2 in 5S VFN, 3 per case
Mi Item #02713612
MFR #08949 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X1"X2"5S VFN
Price$154.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08949 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X1"X2"5S VFN

Scotch-Brite™ Finishing Flap Brush, 6 in x 1 in x 2 in 5S VFN, 3 per case
Mi Item #02713612
MFR #08949 SCOTCH-BRITE FINISHING FLAP BRUSH 6"X1"X2"5S VFN

Mfr description
08949 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.30/each

Specifications

Dimensions

  • Brush Diameter
    6 in
  • Brush Width
    1 in
  • Center Hole Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    61500039740
  • Manufacturer Upc Number
    00048011089492
  • Max Rpm
    3400 rpm
  • UPC_NO
    00048011089492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)