Specifications
Dimensions
- Brush Diameter6 in
- Brush Width1 in
- Center Hole Diameter2 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- Manufacturer Stock Number61500039765
- Manufacturer Upc Number00048011089508
- Max Rpm3400 rpm
- UPC_NO00048011089508
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)