Specifications
Dimensions
- Brush Diameter12 in
- Brush Width6 in
- Center Hole Diameter5 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- Manufacturer Stock Number61500188216
- Manufacturer Upc Number00048011089522
- Max Rpm2500 rpm
- UPC_NO00048011089522
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)