Motion
08956 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"3A VFN

3M
08956 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"3A VFN

Scotch-Brite™ Finishing Flap Brush, 8 in x 2 in x 3 in 3A VFN, 2 per case
Mi Item #02713615
MFR #08956 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"3A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08956 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"3A VFN

Scotch-Brite™ Finishing Flap Brush, 8 in x 2 in x 3 in 3A VFN, 2 per case
Mi Item #02713615
MFR #08956 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"3A VFN

Mfr description
08956 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    8 in
  • Brush Width
    2 in
  • Center Hole Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    61500039823
  • Manufacturer Upc Number
    00048011089560
  • Max Rpm
    3200 rpm
  • UPC_NO
    00048011089560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)