Motion
08967 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"6S FIN

3M
08967 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"6S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 6S Fine, 14 in x 4 in x 8 in, 1 per case
MI ITEM #02713621
MFR #08967 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"6S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08967 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"6S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 6S Fine, 14 in x 4 in x 8 in, 1 per case
MI ITEM #02713621
MFR #08967 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"6S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    8 in
  • Overall Diameter
    14 in
  • Overall Width
    4 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 08967 SCOTCH-BRITE LIGHT DEBURRING WHEEL 14"X4"X8"6S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 14 in wheel diameter, 4 in wheel thickness, 8 in center hole diameter, and Fine grade, ideal for light deburring and blending of large metal surfaces.
  • Manufacturer Stock Number
    61500039955
  • Manufacturer Upc Number
    00048011089676
  • Material
    Silicon Carbide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00048011089676
  • Wheel Type
    Convolute

Overview

Mfr description
08967 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time
  • Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought