Motion
08974 SCOTCH-BRITE SST DEBURRING WHEEL 16"X6"X10"8S FIN

3M
08974 SCOTCH-BRITE SST DEBURRING WHEEL 16"X6"X10"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 16 in x 6 in x 10 in, 1 per case
Mi Item #02713625
MFR #08974 SCOTCH-BRITE SST DEBURRING WHEEL 16"X6"X10"8S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08974 SCOTCH-BRITE SST DEBURRING WHEEL 16"X6"X10"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 16 in x 6 in x 10 in, 1 per case
Mi Item #02713625
MFR #08974 SCOTCH-BRITE SST DEBURRING WHEEL 16"X6"X10"8S FIN

Mfr description
08974 SCOTCH-BRITE SST DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    10 in
  • Overall Diameter
    16 in
  • Overall Width
    6 in
  • Wheel Diameter  
    16 in
  • Wheel Thickness  
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 08974 SCOTCH-BRITE SST DEBURRING WHEEL 16"X6"X10"8S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 16 in wheel diameter, 6 in wheel thickness, 10 in center hole diameter, and Fine grade, ideal for heavy-duty finishing.
  • Manufacturer Stock Number
    61500040029
  • Manufacturer Upc Number
    00048011089744
  • Material
    Silicon Carbide
  • Max Rpm
    2250 rpm
  • UPC_NO
    00048011089744
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)