Motion
08976 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"7A FIN

3M
08976 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"7A FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 7A Fine, 12 in x 1/2 in x 5 in, 2 per case
MI ITEM #02713627
MFR #08976 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"7A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08976 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"7A FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 7A Fine, 12 in x 1/2 in x 5 in, 2 per case
MI ITEM #02713627
MFR #08976 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"7A FIN

Mfr description
08976 SCOTCH-BRITE SST DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Fine
  • Long Description
    The 08976 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"7A FIN is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring a 12 in wheel diameter, 1/2 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for metal finishing.
  • Manufacturer Stock Number
    61500040045
  • Manufacturer Upc Number
    00048011089768
  • Material
    Aluminum Oxide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011089768
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)