Motion
08982 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X1"X5"7A FIN

3M
08982 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X1"X5"7A FIN

Scotch-Brite™ Finishing Flap Brush, CF-FB, 7A Fine, 12 in x 1 in x 5 in, 1 per case
MI ITEM #02713629
MFR #08982 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X1"X5"7A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08982 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X1"X5"7A FIN

Scotch-Brite™ Finishing Flap Brush, CF-FB, 7A Fine, 12 in x 1 in x 5 in, 1 per case
MI ITEM #02713629
MFR #08982 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X1"X5"7A FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08982 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
  • Continuously supplies fresh abrasives for consistent, uniform finishes
  • Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials
  • Achieves decorative finishes on metal, wood, and composites

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Brush Diameter
    12 in
  • Brush Width
    1 in
  • Center Hole Diameter
    5 in
  • Max Rpm
    2500 rpm
  • Manufacturer Stock Number
    61500188224
  • Manufacturer Upc Number
    00048011089829
  • UPC_NO
    00048011089829

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text