Specifications
Dimensions
- Center Hole Diameter1/8 in
- Disc Diameter3 in
- Overall Diameter3 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- ColorRed
- Disc ColorMaroon
- GradeVery Fine
- Includes Center HoleCenter Hole Included
- Manufacturer Package Quantity200
- Manufacturer Stock Number61500040557
- Manufacturer Upc Number00048011090283
- Max Rpm8500 rpm
- UPC_NO00048011090283
Overview
Mfr description
09028 SCOTCH-BRITE HIGH STRENGTH
- For industrial/occupational use only. Not for consumer sale or use.
- Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
- Conformable disc with wear-resistant edge provides consistent finishes and long disc life
- Can be stacked to expand use or cover larger surface areas
- Load resistance extends cut rate throughout the life of the disc
- Tough, non-woven material allows heavy-duty use