Motion
7010328539

3M
7010328539

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 2 in Wide , 30 ft Long
MI ITEM #02713650
MFR #7010328539
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328539

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 2 in Wide , 30 ft Long
MI ITEM #02713650
MFR #7010328539

Mfr description
09034 SCOTCH-BRITE LIGHT DEBURRING ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very fine grade durable sheet roll is ideal for lightweight deburring, cleaning and finishing
  • Moderate conformability and dense web resist wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    2 in
  • Roll Length
    30 ft
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Non-Woven
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500040615
  • Manufacturer Upc Number
    00048011090344
  • UPC_NO
    00048011090344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)