Motion
09045 SCOTCH-BRITE CLEAN & FINISH SHEET 4"X4"S SFN

3M
09045 SCOTCH-BRITE CLEAN & FINISH SHEET 4"X4"S SFN

Scotch-Brite™ Clean and Finish Sheet, 4 in x 4 in S SFN, 200 per case
MI ITEM #02713658
MFR #09045 SCOTCH-BRITE CLEAN & FINISH SHEET 4"X4"S SFN
List Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09045 SCOTCH-BRITE CLEAN & FINISH SHEET 4"X4"S SFN

Scotch-Brite™ Clean and Finish Sheet, 4 in x 4 in S SFN, 200 per case
MI ITEM #02713658
MFR #09045 SCOTCH-BRITE CLEAN & FINISH SHEET 4"X4"S SFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.59/each for your price

Overview

Mfr description
09045 SCOTCH-BRITE CLEAN & FINISH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Can be used with polishing compounds to create a gloss finish on wood
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
  • Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
  • Open web construction resists loading and rinses clean for repeated use

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Grade
    Super Fine
  • Sheet Length
    4 in
  • Sheet Width
    4 in
  • Number of Sheets
    200
  • Manufacturer Stock Number
    61500040722
  • Manufacturer Upc Number
    00048011090450
  • UPC_NO
    00048011090450
  • Overall Length
    4 in
  • Overall Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text