Motion
7010366823

3M
7010366823

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Silicon Carbide, 6 in Wide , 30 ft Long
Mi Item #02713668
MFR #7010366823
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366823

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Silicon Carbide, 6 in Wide , 30 ft Long
Mi Item #02713668
MFR #7010366823

Mfr description
64422 SCOTCH-BRITE METAL BLENDING ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great flexibility and conformability for weld burn removal, blending and satin finishing while leaving a consistent finish
  • Nylon web won’t melt on hot welds, allowing blending without waiting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    6 in
  • Roll Length
    30 ft
  • Roll Width
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Silicon Carbide
  • Backing Material
    Nylon
  • Color
    Gray
  • Grade
    Medium
  • Manufacturer Stock Number
    61500295557
  • Manufacturer Upc Number
    00048011644226
  • Number Of Pieces
    2
  • UPC_NO
    00048011644226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)