Motion
09102 SCOTCH-BRITE CUT & POLISH DISC 9"X1"A MED

3M
09102 SCOTCH-BRITE CUT & POLISH DISC 9"X1"A MED

Scotch-Brite™ Cut and Polish Disc, 9 in x 1 in, A MED, 50 per case
MI ITEM #02713671
MFR #09102 SCOTCH-BRITE CUT & POLISH DISC 9"X1"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09102 SCOTCH-BRITE CUT & POLISH DISC 9"X1"A MED

Scotch-Brite™ Cut and Polish Disc, 9 in x 1 in, A MED, 50 per case
MI ITEM #02713671
MFR #09102 SCOTCH-BRITE CUT & POLISH DISC 9"X1"A MED

Mfr description
09102 SCOTCH-BRITE CUT & POLISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral delivers an aggressive cut with a polished surface
  • Durable non-woven web construction resists loading, prolonging service life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Disc Diameter  
    9 in
  • Overall Diameter
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Beige
  • Disc Color
    Tan
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500041282
  • Manufacturer Upc Number
    00048011091020
  • Max Rpm
    2500 rpm
  • UPC_NO
    00048011091020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)