Motion
09550 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X2"X1"8S FIN

3M
09550 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X2"X1"8S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02713702
MFR #09550 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X2"X1"8S FIN
Your Price$274.99/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09550 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X2"X1"8S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02713702
MFR #09550 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X2"X1"8S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$274.99/wh(List $316.23)

Overview

Mfr description
09550 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500046919
  • Manufacturer Upc Number
    00048011095509
  • UPC_NO
    00048011095509
  • Overall Diameter
    6 in
  • Overall Width
    2 in
  • Color
    Gray
  • Long Description
    The 09550 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X2"X1"8S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 2 in wheel thickness, 1 in center hole diameter, and Fine grade, designed for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text