Motion
09617 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1/2"X24"A VFN

3M
09617 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1/2"X24"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 1/2 in x 24 in, 20 per case
Mi Item #02713710
MFR #09617 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1/2"X24"A VFN
Price$23.09/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09617 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1/2"X24"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 1/2 in x 24 in, 20 per case
Mi Item #02713710
MFR #09617 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1/2"X24"A VFN

Mfr description
09617 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.09/bt

Specifications

Dimensions

  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Overall Length
    24 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500047636
  • Manufacturer Upc Number
    00048011096179
  • UPC_NO
    00048011096179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)