Motion
12951 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 4"XNH S SFN

3M
12951 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 4"XNH S SFN

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DR, SiC Super Fine, 4 in x NH, 25 per inner, 100 per case
MI ITEM #02713714
MFR #12951 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 4"XNH S SFN
Price$8.03/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12951 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 4"XNH S SFN

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DR, SiC Super Fine, 4 in x NH, 25 per inner, 100 per case
MI ITEM #02713714
MFR #12951 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 4"XNH S SFN

Mfr description
12951 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/dc

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Color
    Gray
  • Disc Color
    Gray
  • Grade
    Super Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500049368
  • Manufacturer Upc Number
    00048011129518
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00048011129518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)