Motion
12952 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 4"XNH A VFN

3M
12952 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 4"XNH A VFN

Scotch-Brite® Roloc™ Quick Change Disc - 4.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Teal Color
Mi Item #02713715
MFR #12952 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 4"XNH A VFN
Price$7.59/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12952 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 4"XNH A VFN

Scotch-Brite® Roloc™ Quick Change Disc - 4.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Teal Color
Mi Item #02713715
MFR #12952 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 4"XNH A VFN

Mfr description
12952 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.59/dc

Specifications

Dimensions

  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning, Finishing, Radiusing, Polishing
  • Attachment Method
    TR
  • Color
    Teal
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500049376
  • Manufacturer Upc Number
    00048011129525
  • Material Application
    Light Polishing, Blending, Contour Finishing, Rust Removal
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00048011129525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)