Motion
13066 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"5A FIN

3M
13066 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"5A FIN

Scotch-Brite™ SST Unitized Wheel, 1 in x 1 in x 3/16 in 5A FIN, 50 per case
Mi Item #02713721
MFR #13066 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"5A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13066 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"5A FIN

Scotch-Brite™ SST Unitized Wheel, 1 in x 1 in x 3/16 in 5A FIN, 50 per case
Mi Item #02713721
MFR #13066 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"5A FIN

Mfr description
13066 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.18 in
  • Overall Diameter
    1 in
  • Overall Width
    1 in
  • Wheel Diameter  
    1 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Fine
  • Long Description
    The 13066 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"5A FIN is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 1 in wheel diameter, 1 in wheel thickness, 0.18 in center hole diameter, and Fine grade, ideal for detail work.
  • Manufacturer Stock Number
    61500050358
  • Manufacturer Upc Number
    00048011130668
  • Material
    Aluminum Oxide
  • Max Rpm
    35100 rpm
  • UPC_NO
    00048011130668
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)