Motion
13076 SCOTCH-BRITE SST UNITIZED WHEEL 1-1/2"X1/8"X1/8"7S FIN

3M
13076 SCOTCH-BRITE SST UNITIZED WHEEL 1-1/2"X1/8"X1/8"7S FIN

Scotch-Brite™ SST Unitized Wheel, 1-1/2 in x 1/8 in x 1/8 in 7S FIN, 80 per case
MI ITEM #02713727
MFR #13076 SCOTCH-BRITE SST UNITIZED WHEEL 1-1/2"X1/8"X1/8"7S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13076 SCOTCH-BRITE SST UNITIZED WHEEL 1-1/2"X1/8"X1/8"7S FIN

Scotch-Brite™ SST Unitized Wheel, 1-1/2 in x 1/8 in x 1/8 in 7S FIN, 80 per case
MI ITEM #02713727
MFR #13076 SCOTCH-BRITE SST UNITIZED WHEEL 1-1/2"X1/8"X1/8"7S FIN

Mfr description
13076 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.12 in
  • Overall Diameter
    1.5 in
  • Overall Width
    0.12 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 13076 SCOTCH-BRITE SST UNITIZED WHEEL 1-1/2"X1/8"X1/8"7S FIN is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 1-1/2 in wheel diameter, 1/8 in wheel thickness, 0.12 in center hole diameter, and Fine grade, ideal for detail finishing.
  • Manufacturer Stock Number
    61500050457
  • Manufacturer Upc Number
    00048011130767
  • Material
    Silicon Carbide
  • Max Rpm
    30100 rpm
  • UPC_NO
    00048011130767
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)