Motion
13100 SCOTCH-BRITE SURFACE CONDITIONING DISC 48"XNH A MED

3M
13100 SCOTCH-BRITE SURFACE CONDITIONING DISC 48"XNH A MED

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 48 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #02713729
MFR #13100 SCOTCH-BRITE SURFACE CONDITIONING DISC 48"XNH A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13100 SCOTCH-BRITE SURFACE CONDITIONING DISC 48"XNH A MED

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 48 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #02713729
MFR #13100 SCOTCH-BRITE SURFACE CONDITIONING DISC 48"XNH A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13100 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Medium
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    48 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    61500050697
  • Manufacturer Upc Number
    00048011131009
  • UPC_NO
    00048011131009
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text