Motion
13162 SCOTCH-BRITE MULTI-FINISHING WHEEL 4"X1"X1"2S FIN

3M
13162 SCOTCH-BRITE MULTI-FINISHING WHEEL 4"X1"X1"2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 4 in x 1 in x 1 in, 3 per case
MI ITEM #02713732
MFR #13162 SCOTCH-BRITE MULTI-FINISHING WHEEL 4"X1"X1"2S FIN
List Price$87.57/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13162 SCOTCH-BRITE MULTI-FINISHING WHEEL 4"X1"X1"2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 4 in x 1 in x 1 in, 3 per case
MI ITEM #02713732
MFR #13162 SCOTCH-BRITE MULTI-FINISHING WHEEL 4"X1"X1"2S FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.57/wh for your price

Overview

Mfr description
13162 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
  • Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    9000 rpm
  • Manufacturer Stock Number
    61500122165
  • Manufacturer Upc Number
    00048011131627
  • UPC_NO
    00048011131627
  • Overall Diameter
    4 in
  • Overall Width
    1 in
  • Color
    White
  • Long Description
    The 13162 SCOTCH-BRITE Multi-Finishing Wheel 4"X1"X1"2S FIN is a Convolute Non-Woven or Deburring Wheel manufactured with Silicon Carbide abrasive, a 1 in center hole diameter, Fine grade, 4 in wheel diameter, and 1 in wheel thickness in a Convolute configuration, ideal for fine finishing, cleaning, and light deburring tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text