Motion
13181 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X3"X1"2S FIN

3M
13181 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X3"X1"2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 6 in x 3 in x 1 in, 1 per case
MI ITEM #02713739
MFR #13181 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X3"X1"2S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13181 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X3"X1"2S FIN

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Fine, 6 in x 3 in x 1 in, 1 per case
MI ITEM #02713739
MFR #13181 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X3"X1"2S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13181 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
  • Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500051695
  • Manufacturer Upc Number
    00048011131818
  • UPC_NO
    00048011131818
  • Overall Diameter
    6 in
  • Overall Width
    3 in
  • Color
    White
  • Long Description
    The 13181 SCOTCH-BRITE MULTI-FINISHING WHEEL 6"X3"X1"2S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 3 in wheel thickness, 1 in center hole diameter, and Fine grade, designed for multi-step finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text